
€0.73/ pieceexcl. VAT
€0.88incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 5417 |
Series | DIN 5417 |
Material | Steel |
Inner Diameter | 48.8 mm |
Thickness | 1.12 mm |
Surface protection | Untreated |
DIN standard | 5417 |
Dimension | 52 mm |
Model | Roller bearing |
Type | Retaining ring |