Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN65

  • ERIKS:12725793
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1943R
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Bronze
Material quality
CC491K EN1982
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
170 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Bore
Full bore
Material ball
1.4401
Seat material
PTFE/Graphite
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
Stainless steel
DN
DN65
d
63 mm
L
170 mm
H
143 mm
M
230 mm
Weight
16 kg
Alternatives

€2,192.00/ pieceexcl. VAT

€2,652.32incl. VAT

Estimated delivery date - 27/11/2026