| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN50 | DN50 | PN16 | EN 558, Series 14 | | €1,420.00/piece |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN40 | DN40 | PN16 | EN 558, Series 14 | | €1,234.40/piece |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN25 | DN25 | PN16 | EN 558, Series 14 | | Not available in the webshop |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN15 | DN15 | PN16 | EN 558, Series 14 | | €580.80/piece |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 14 | | €6,008.00/piece |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN125 | DN125 | PN16 | EN 558, Series 14 | | Not available in the webshop |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN20 | DN20 | PN16 | EN 558, Series 14 | | Not available in the webshop |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN32 | DN32 | PN16 | EN 558, Series 14 | | Not available in the webshop |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN65 | DN65 | PN16 | EN 558, Series 14 | | Not available in the webshop |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 14 | | €2,381.60/piece |
| Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 14 | | €3,038.40/piece |