



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1943R |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Bronze |
Material quality | CC491K EN1982 |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 125 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F04 |
Bore | Full bore |
Material ball | 1.4401 |
Seat material | PTFE/Graphite |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Actuator material | Stainless steel |
DN | DN25 |
d | 25 mm |
L | 125 mm |
H | 96 mm |
M | 170 mm |
Weight | 4.8 kg |
€865.60/ pieceexcl. VAT
€1,047.38incl. VAT
28 In stock - Estimated delivery date 10/11/2026