Ball valve Type: 1943R Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN15

  • ERIKS:13389243
Image 1
Image 2
Image 1
Image 2
Save to list

€580.80/ pieceexcl. VAT

€702.77incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1943R
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Bronze
Material quality
CC491K EN1982
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
115 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Bore
Full bore
Material ball
1.4401
Seat material
PTFE/Graphite
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
Stainless steel
DN
DN15
d
15 mm
L
115 mm
H
84 mm
M
160 mm
Weight
2.8 kg