Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore T-wrench PN16 Flange DN200

  • ERIKS:12725779
Image 1
Image 2
Image 1
Image 2
Save to list

€4,216.00/ pieceexcl. VAT

€5,101.36incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1942M
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 15
Face to Face length
400 mm
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Bore
Full bore
Material ball
CW614N chromed
Seat material
PTFE/Graphite
Spindle material
Brass
Primary spindle seal material
PTFE
Secondary spindle seal material
NBR
Tertiary spindle seal material
NBR
Body seal
NBR
Actuator material
Steel
DN
DN200
d
190 mm
L
400 mm
H
320 mm
M
1000 mm
Weight
93 kg