



| Product | Nominal inner diameter | Pressure rating | Face to Face norm | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 14 | €443.20/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN50 | DN50 | PN16 | EN 558, Series 14 | €276.40/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN20 | DN20 | PN16 | EN 558, Series 14 | €185.60/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN32 | DN32 | PN16 | EN 558, Series 14 | €239.20/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN25 | DN25 | PN16 | EN 558, Series 14 | €206.00/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN65 | DN65 | PN16 | EN 558, Series 14 | €348.40/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 14 | €576.80/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN15 | DN15 | PN16 | EN 558, Series 14 | €177.60/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN40 | DN40 | PN16 | EN 558, Series 14 | €257.60/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 14 | €1,380.80/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore Handle PN16 Flange DN125 | DN125 | PN16 | EN 558, Series 14 | €1,020.80/piece | |
| Ball valve Type: 1942M Ductile cast iron/PTFE/Graphite/NBR Full bore T-wrench PN16 Flange DN200 | DN200 | PN16 | EN 558, Series 15 | €4,216.00/piece |