
€0.58/ pieceexcl. VAT
€0.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Countersunk head (oval) |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 16 mm |
Thread cross-section (ST..) | 3.5 |
Head diameter | 5.7 mm |
Head height | 1.65 mm |
Screwing system | 2 holes |