Products
Brands
About Eriks
Customer service
BE - English
Home
Raised countersunk head securi...
Raised countersunk head security screw with two hole drive
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Stainless steel
1
Length [mm]
16
1
Head diameter [mm]
5.7
1
Head height [mm]
Log in to see your specific pricing.
Log in
1
of
Raised countersunk head security screw with two hole drive
Product
Material
Length [mm]
Head diameter [mm]
Available
Price
excl. VAT
Product
Material
Length [mm]
Head diameter [mm]
Available
Price
excl. VAT
Antidiefstalplaatschr.bvk 3,5x16 A2 /100 bolverzonken kop met 2 gaten
Stainless steel
16
5.7
€0.63
/
piece
Log in