
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Solvent weld saddle |
Material | ABS |
External tube diameter of connection 2 | 110 mm |
Pressure rating | PN10 |
Number of scales | 1 |
Suited for electrofusion fitting | No |
Colour | Grey |
Mounted on pipe | Adhesive |
Width | 70 mm |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |
With cutter | No |
Undrilled | Yes |