
| Product | External tube diameter of connection 2 [mm] | Pressure rating | Number of scales | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Adhesive weld saddle ABS Undrilled PN10 125mm | 125 | PN10 | 1 | Not available in the webshop | |
| Adhesive weld saddle ABS Undrilled PN10 160mm | 160 | PN10 | 1 | Not available in the webshop | |
| Adhesive weld saddle ABS Undrilled PN10 110mm | 110 | PN10 | 1 | Not available in the webshop | |
| Adhesive weld saddle ABS Undrilled PN10 140mm | 140 | PN10 | 1 | Not available in the webshop | |
| Adhesive weld saddle ABS Undrilled PN10 200mm | 200 | PN10 | 1 | Not available in the webshop | |
| Adhesive weld saddle ABS Undrilled PN10 225mm | 225 | PN10 | 1 | Not available in the webshop | |
| Adhesive weld saddle ABS Undrilled PN10 90mm | 90 | PN10 | 1 | Not available in the webshop |