3M Dual Lock™ reclosable fastener SJ3550CF, black, 25 mm x 45.7 m, 5.7 mm, type 250

  • ERIKS:14582691
  • Manufacturer:4064035047382
Image 1
3M™ Dual Lock™ Reclosable Fastener SJ3550CF is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution which bonds to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS. This fastener gives the adhesive a black appearance.
Unlock Simplicity Durable and secure, 3M™ Dual Lock™ Reclosable Fastener SJ3550CF has exceptional strength through its interlocking mushroom-shaped heads (250 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a clear, acrylic, tape protected by a removable, film liner. This solid, pressure sensitive tape features a strong, durable bond that is heat, chemical and UV resistant. With 3M™ Dual Lock™ Reclosable Fastener SJ3550CF, there is no need for any drilling, screwing or sewing tools which makes for quick installation. Design Flexibility 3M™ Dual Lock™ Reclosable Fastener SJ3550CF consists of interlocking mushroom-shaped heads that easily slide over each other, allowing for positioning of parts before being snapped together. This fastening process creates a durable attachment and provides fast product assembly with great design flexibility. Our reclosable fasteners can also engage with different stem densities for varying levels of strength and system performance. 3M™ Dual Lock™ Reclosable Fasteners sound an audible snap when secure, which verifies closure of the attachment. To disengage, simply peel the pieces apart by hand. Our fasteners maintain their strength throughout multiple attachments and detachments. A lightweight alternative to metal fasteners, this product remains hidden beneath surfaces and does not interfere with the integrity of your material—providing aesthetic improvements and design flexibility. Hundreds of Reattachments in a Snap When two pieces of 3M™ Dual Lock™ Reclosable Fasteners mate, the stems flex and the mushroom heads slide past each other. After passing the opposing mating piece, the stems snap back into their original position and the opposing mushroom heads interlock. These fasteners can provide high tensile strength but can be opened by simply cleaving or peeling open the closure. This product is well suited for many indoor and outdoor applications where a high strength and versatile reclosable fastening system is required. Delivers Long-Lasting Performance Not all design requirements are easily satisfied, but you can simplify your attachments. When you need a strong, reliable, yet removable closure, 3M™ Dual Lock™ Reclosable Fasteners are the easy alternative to traditional fastening methods such as screws, nuts or bolts.
Unlock Simplicity Durable and secure, 3M™ Dual Lock™ Reclosable Fastener SJ3550CF has exceptional strength through its interlocking mushroom-shaped heads (250 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a clear, acrylic, tape protected by a removable, film liner. This solid, pressure sensitive tape features a strong, durable bond that is heat, chemical and UV resistant. With 3M™ Dual Lock™ Reclosable Fastener SJ3550CF, there is no need for any drilling, screwing or sewing tools which makes for quick installation. Design Flexibility 3M™ Dual Lock™ Reclosable Fastener SJ3550CF consists of interlocking mushroom-shaped heads that easily slide over each other, allowing for positioning of parts before being snapped together. This fastening process creates a durable attachment and provides fast product assembly with great design flexibility. Our reclosable fasteners can also engage with different stem densities for varying levels of strength and system performance. 3M™ Dual Lock™ Reclosable Fasteners sound an audible snap when secure, which verifies closure of the attachment. To disengage, simply peel the pieces apart by hand. Our fasteners maintain their strength throughout multiple attachments and detachments. A lightweight alternative to metal fasteners, this product remains hidden beneath surfaces and does not interfere with the integrity of your material—providing aesthetic improvements and design flexibility. Hundreds of Reattachments in a Snap When two pieces of 3M™ Dual Lock™ Reclosable Fasteners mate, the stems flex and the mushroom heads slide past each other. After passing the opposing mating piece, the stems snap back into their original position and the opposing mushroom heads interlock. These fasteners can provide high tensile strength but can be opened by simply cleaving or peeling open the closure. This product is well suited for many indoor and outdoor applications where a high strength and versatile reclosable fastening system is required. Delivers Long-Lasting Performance Not all design requirements are easily satisfied, but you can simplify your attachments. When you need a strong, reliable, yet removable closure, 3M™ Dual Lock™ Reclosable Fasteners are the easy alternative to traditional fastening methods such as screws, nuts or bolts.
Save to list

€601.68/ rollexcl. VAT

€728.03incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150