| FASTENERS Hex cap scw fll thd Gr8 1/2 UNF x 1 3/4 Full Thread , Grade 8 ( din933 10#9) | | €3.84/piece |
| FASTENERS Hex cap scw fll thd Gr8 1/2 UNC x 1 1/2 Full Thread , Grade 8 ( din933 10#9) | | €2.20/piece |
| FASTENERS Hex cap scrw full thd Gr8 3/8 UNC x 3/4 Full Thread , Grade 8 ( din933 10#9) | | €1.15/piece |
| FASTENERS Hex cap scrw full thrd Gr8 5/8 UNC x 1 Full Thread , Grade 8 ( din933 10#9) | | €2.92/piece |
| FASTENERS Hex cap scrw full thd Gr8 1/4 UNC x 5/8 Full Thread , Grade 8 ( din933 10#9) | | €0.65/piece |
| FASTENERS Hx cp scw full thd Gr8 7/16 UNF x 1 1/2 Full Thread , Grade 8 ( din933 10#9) | | €3.08/piece |
| FASTENERS Hex cap scrw full thrd Gr8 7/16 UNF x 1 Full Thread , Grade 8 ( din933 10#9) | | €2.44/piece |
| FASTENERS Hx cp scw full thd Gr8 7/16 UNC x 1 1/2 Full Thread , Grade 8 ( din933 10#9) | | €2.04/piece |
| FASTENERS Hex cap scrw full thrd Gr8 7/16 UNC x 1 Full Thread , Grade 8 ( din933 10#9) | | €1.60/piece |
| FASTENERS Hex cap scrw full thrd Gr8 3/8 UNC x 1 Full Thread , Grade 8 ( din933 10#9) | | €1.29/piece |
| FASTENERS Hex cap scw fll thd Gr8 1/2 UNC x 1 1/4 Full Thread , Grade 8 ( din933 10#9) | | €1.98/piece |
| FASTENERS Carr.ring EV M 20 X 50 X 2,5 - 50 | | Log in to view the price |
| FASTENERS DIN7984LK-00 lage kopschr. M6x10 Hoogte lage kop 1,5mm | | €2.22/piece |
| 3M Dual Lock™ reclosable fastener SJ3550CF, black, 25 mm x 45.7 m, 5.7 mm, type 250 | | €601.68/roll |
| 3M Scotch-Weld™ epoxy adhesive DP410, beige, 50 ml | | €37.14/piece |
| 3M VHB™ tape 4918F, transparent, 15 mm x 16.5 m, 2.0 mm | | €64.61/roll |