




€30.91/ pieceexcl. VAT
€37.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 19 30 |
Type | VDE Socket Wrench Insert |
Wrench width | 30 mm |
Connection size | 1/2 in |
Outer Diameter | 44.5 mm |
Length | 59 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 212 g |
Model | Inch |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | Yes |