Products
Brands
About Eriks
Customer service
BE - English
Home
VDE Socket Wrench Insert, Chro...
VDE Socket Wrench Insert, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
30
1
Connection size [in]
1/2
1
Length [mm]
59
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
VDE Socket Wrench Insert, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
VDE Socket Wrench Insert, VDE 19 30 Series, 1/2" Connection Size, 30 mm WD, 59 mm LG, Chrome-vanadium steel
30
1/2
44.5
€30.91
/
piece
Log in