

€8.58/ pieceexcl. VAT
€10.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 2172 3,5 |
Type | Screwdriver |
Blade width | 3.5 mm |
Blade thickness | 0.6 mm |
Blade length | 100 mm |
Blade diameter | 3.5 mm |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Insulated | Yes |
Grip design | 3-Component |
Hexagon on the blade | No |
Antimagnetic | No |
Total length | 185 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 45 g |
Blade width | 0.13 in |
Blade thickness | 0.02 in |
Blade length | 3.9 in |
Blade diameter | 0.13 in |
Blade diameter | 3.5 mm |
Total length | 7.28 in |
Material handle | 3-component |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Galvanised |
Weight | 0.045 |
Model | Slim Drive |
Size | 3.5 |