Products
Brands
About Eriks
Customer service
BE - English
Home
Screwdriver, VDE 2172 3,5 Seri...
Screwdriver, VDE 2172 3,5 Series, Molybdenum-vanadium-steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
3.5
1
Blade thickness [mm]
0.6
1
Blade length [mm]
100
1
Isolation protection 1000 V
Material
Model
Log in to see your specific pricing.
Log in
1
of
Screwdriver, VDE 2172 3,5 Series, Molybdenum-vanadium-steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
VDE 2172 3,5 VDE Screwdriver SLIM slotted 3.5 mm
3.5
0.6
100
€8.58
/
piece
Log in