

€20.18/ pieceexcl. VAT
€24.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 15 mm |
Connection size | 1/2" in |
Length | 55.5 mm |
VDE tested | Yes |
Isolation protection 1000 V | 1 |
Double hex insert | No |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Other |
VDE tested | Yes |