Products
Brands
About Eriks
Customer service
BE - English
Home
VDE hexagonal-socket wrench, 1...
VDE hexagonal-socket wrench, 1/2" type 6169
Design: Made ??of chrome-vanadium steel 31CrV3. VDE insulated to 1000 V, according to EN 60900/IEC 60900: 2004.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
15
1
Connection size [in]
1/2"
1
Length [mm]
55.5
1
VDE tested
Log in to see your specific pricing.
Log in
1
of
VDE hexagonal-socket wrench, 1/2" type 6169
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
VDE 19 15 VDE Socket 1/2"
15
1/2"
55.5
€20.18
/
piece
Log in