

€63.51/ pieceexcl. VAT
€76.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 250 mm |
Max. cheeks opening | 31 mm |
Jaw length | 32.5 mm |
Number of positions | 7 |
Hinge | Through-feed hinge |
Surface protection | Chromium-plated |
Grip design | 1-component |
Low spark model | No |
Insulated | Yes |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
With impact protection | No |
Antimagnetic | No |
Head width | 48 mm |
Head height | 4.8 mm |
Weight | 485 g |