Products
Brands
About Eriks
Customer service
BE - English
Home
VDE water pump wrench 7-settin...
VDE water pump wrench 7-settings type no. VDE 146
Replaceable plastic jaws, 4 adj. positions, for use on screw connections incl. Canon-connectors, or any light alloy or other tube connections, surfaces of which must not be damaged, Chrome Vanadium.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
250
1
Max. cheeks opening [mm]
31
1
Low spark model
No
1
Insulated
Log in to see your specific pricing.
Log in
1
of
VDE water pump wrench 7-settings type no. VDE 146
Product
Length [mm]
Max. cheeks opening [mm]
Jaw length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Jaw length [mm]
Available
Price
excl. VAT
VDE 146 10 VDE Universal pliers
250
31
32.5
€63.51
/
piece
Log in