

€333.77/ pieceexcl. VAT
€403.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for maximum cable diameter | 27 mm |
Max. cable cross section | 27 mmk |
With strip function | No |
Isolation protection 1000 V | 1 |
Construction/operation | Mechanic two hands |
Useful for stranded conductors | Yes |
Suitable for fine strand conductors | No |
Suitable for solid cores | Yes |
Suitable for steel wire braiding | No |
Total length | 620 mm |
Replaceable cutting head | No |
Cutting jaws exchangeable | No |
Insulated | Yes |
Grip design | 1-component |
VDE tested | No |
With impact protection | No |
VDE tested | Yes |