Products
Brands
About Eriks
Customer service
BE - English
Home
Cable shears type V 180
Cable shears type V 180
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Suitable for maximum cable diameter [mm]
27
1
Max. cable cross section [mmk]
27
1
With strip function
No
1
Isolation protection 1000 V
Log in to see your specific pricing.
Log in
1
of
Cable shears type V 180
Product
Suitable for maximum cable diameter [mm]
Max. cable cross section [mmk]
With strip function
Available
Price
excl. VAT
Product
Suitable for maximum cable diameter [mm]
Max. cable cross section [mmk]
With strip function
Available
Price
excl. VAT
V 180 23 Cable shears insulated 1000 V
27
27
No
€333.77
/
piece
Log in