

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Tailor scissors |
Length | 230 mm |
With wire cutter | No |
Blade | Smooth |
Model | Multifunctional shears |
Length of blade | 110 mm |
Direction | Left-handed |
Material handle | Other |