Products
Brands
About Eriks
Customer service
BE - English
Home
Tailor’s scissors type 1104
Tailor’s scissors type 1104
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Tailor scissors
2
Length [mm]
230
1
260
1
With wire cutter
No
2
Blade
Model
Log in to see your specific pricing.
Log in
2
of
Tailor’s scissors type 1104
Product
Type
Length [mm]
With wire cutter
Available
Price
excl. VAT
Product
Type
Length [mm]
With wire cutter
Available
Price
excl. VAT
Tailor's scissors 260mm
Tailor scissors
260
No
€77.25
/
piece
Tailor's scissors 230mm
Tailor scissors
230
No
This product is no longer offered
Log in