

€35.58/ pieceexcl. VAT
€43.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 894 |
Type | Single Open Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 30 mm |
Length | 273 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 486 g |
Norm | EN 60900 |
Wrench size small | 30 mm |
Thickness | 19 |
Suitable for tommy bar | No |
With tommy bar | No |
VDE tested | Yes |