Products
Brands
About Eriks
Customer service
BE - English
Home
Single Open End Wrench, Chrome...
Single Open End Wrench, Chrome-vanadium steel
Design: In GEDORE vanadium steel 31CrV3. The handle is covered with a 2-colour multiple coating (red exterior, yellow interior). Jaw positioned at 15°. VDE-insulated up to 1000 V in line with EN 60900/IEC 60900: 2004.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Metric
1
Single wrench model
Yes
1
Wrench width [mm]
30
1
VDE tested
Low spark model
Norm
Log in to see your specific pricing.
Log in
1
of
Single Open End Wrench, Chrome-vanadium steel
Product
Model
Single wrench model
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Single wrench model
Wrench width [mm]
Available
Price
excl. VAT
Single Open End Wrench, VDE 894 Series, 30 mm Size, Chrome-vanadium steel, 273 mm LG
Metric
Yes
30
€35.58
/
piece
Log in