

€26.67/ pieceexcl. VAT
€32.27incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE-2-E |
Type | Single Ended Ring Spanner |
Model | Metric |
Wrench width | 8 mm |
Type | Single Ended Ring Spanner |
Cranked | 1 |
VDE tested | Yes |
Single wrench model | Yes |
Length | 170 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | Yes |
Weight | 75 g |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |