Products
Brands
About Eriks
Customer service
BE - English
Home
Single Ended Ring Spanner, Chr...
Single Ended Ring Spanner, Chrome-vanadium steel
Design: Made of GEDORE vanadium steel 31CrV3, deeply offset. The handle is covered with a 2-colour multiple coating (red exterior, yellow interior). VDE-insulated up to 1000 V in line with EN 60900/IEC 60900: 2004.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Wrench width [mm]
8
1
Material
Chrome-vanadium steel
1
Log in to see your specific pricing.
Log in
1
of
Single Ended Ring Spanner, Chrome-vanadium steel
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Single Ended Ring Spanner, VDE-2-E Series, Chrome-vanadium steel, 170 mm LG, 8 mm WD
Metric
8
170
€26.67
/
piece
Log in