

€473.86/ pieceexcl. VAT
€573.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1.1/2 in |
Connection size socket side | 1" |
Type at tool side | Square (female) |
Connection size at tool side | 1.1/2" |
Connection size at tool side | 40 mm |
Type at socket side | Square (male) |
Connection size socket side | 25 mm |
Length | 95 mm |
Surface protection | Bronzed |
Tested according to ISO 3316 | No |