Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 1.1/2"-1" for impact s...
Reducer 1.1/2"-1" for impact socket wrenches type KB 3721
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1.1/2
1
Connection size socket side
1"
1
Log in to see your specific pricing.
Log in
1
of
Reducer 1.1/2"-1" for impact socket wrenches type KB 3721
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
KB 3721 Impact reducer 1.1/2" to 1"
1.1/2
1"
€473.86
/
piece
Log in