GEDORE

GEDORE KB 3075 13-24 Safety pin d 2,5 mm

  • ERIKS:23063612
  • Manufacturer:4010886626115
Image 1
Safety pin d 2,5 mm
Save to list

€3.96/ pieceexcl. VAT

€4.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Material
Other
Material quality
Other
Surface protection
Other
Diameter
2.5 mm
Length
16 mm
Model
Other