Products
Brands
About Eriks
Customer service
BE - English
Home
Locking ring and locking pin f...
Locking ring and locking pin for ring nut socket spanners 3/8" type KB 3070-KB 3075
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Other
2
Diameter [mm]
2.5
2
Length [mm]
14
1
16
1
Log in to see your specific pricing.
Log in
2
of
Locking ring and locking pin for ring nut socket spanners 3/8" type KB 3070-KB 3075
Product
Material
Material quality
Surface protection
Available
Price
excl. VAT
Product
Material
Material quality
Surface protection
Available
Price
excl. VAT
KB 3075 6-12 Safety pin d 2,5 mm
Other
Other
Other
€3.96
/
piece
KB 3075 13-24 Safety pin d 2,5 mm
Other
Other
Other
€3.96
/
piece
Log in