

€112.18/ pieceexcl. VAT
€135.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1" |
Length | 405 mm |
Connection size | 25 mm |
Rectangular wrench | 25 mm (1") |
Tested according to ISO 3316 | No |
Surface protection | Other |
VDE tested | No |