Products
Brands
About Eriks
Customer service
BE - English
Home
Extension 1" for impact socket...
Extension 1" for impact socket wrenches type KB 2190
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1"
3
Length [mm]
208
1
300
1
405
1
Log in to see your specific pricing.
Log in
3
of
Extension 1" for impact socket wrenches type KB 2190
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
KB 2190-8 Impact extension 1" 208 mm
1"
208
€79.19
/
piece
KB 2190-12 Impact extension 1" 300 mm
1"
300
€92.39
/
piece
KB 2190-16 Impact extension 1" 405 mm
1"
405
€112.18
/
piece
Log in