






€48.19/ pieceexcl. VAT
€58.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN K 21 |
Type | Impact Socket |
Connection size | 1 |
Wrench width | 32 mm |
Wrench width | 32 |
Length | 75 mm |
Outer Diameter | 54 mm |
Weight | 800 g |
Material | Steel |
ISO standard | ISO 1174 |