Products
Brands
About Eriks
Customer service
BE - English
Home
Impact Socket, IN K 21 Series,...
Impact Socket, IN K 21 Series, Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1
2
Wrench width [mm]
24
1
32
1
Wrench width
24
1
32
1
Log in to see your specific pricing.
Log in
2
of
Impact Socket, IN K 21 Series, Steel
Product
Connection size
Wrench width [mm]
Wrench width
Available
Price
excl. VAT
Product
Connection size
Wrench width [mm]
Wrench width
Available
Price
excl. VAT
IN K 21 32 Impact screwdriver bit socket 1" in-hex 32 mm
1
32
32
€48.19
/
piece
IN K 21 24 Impact screwdriver bit socket 1" in-hex 24 mm
1
24
24
€46.18
/
piece
Log in