




€48.83/ pieceexcl. VAT
€59.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN 32 L |
Type | Screwdriver Bit |
Material | Chrome-vanadium steel |
Surface protection | Chrome-plated |
Total number of tools | 1 pce |
With ratchet | No |
Length | 155 mm |
Width | 38 mm |
Weight | 740 g |