Products
Brands
About Eriks
Customer service
BE - English
Home
Screwdriver Bit, IN 32 L Serie...
Screwdriver Bit, IN 32 L Series, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Chrome-vanadium steel
1
Total number of tools [pce]
1
1
Log in to see your specific pricing.
Log in
1
of
Screwdriver Bit, IN 32 L Series, Chrome-vanadium steel
Product
Material
Surface protection
Total number of tools [pce]
Available
Price
excl. VAT
Product
Material
Surface protection
Total number of tools [pce]
Available
Price
excl. VAT
IN 32 L 22-155 Screwdriver bit socket 3/4" long in-hex 22 mm
Chrome-vanadium steel
Chrome-plated
1
€48.83
/
piece
Log in