






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 400 |
Type | Double Ring Wrench Open UD-Profile |
Model | Metric |
Wrench width | 46 x 50 mm |
Type | Double Ring Wrench Open UD-Profile |
Cranked | Yes |
VDE tested | No |
Single wrench model | No |
Length | 395 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 1780 g |
Head width small | 74 mm |
Head width large | 79 mm |
Height of head small | 31.5 mm |
Height of head large | 33.5 mm |
Half moon model | Yes |
Open model | Yes |
Ratcheting model | No |