Products
Brands
About Eriks
Customer service
BE - English
Home
Double Ring Wrench Open UD-Pro...
Double Ring Wrench Open UD-Profile, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Wrench width [mm]
46 x 50
1
Material
Chrome-vanadium steel
1
Log in to see your specific pricing.
Log in
1
of
Double Ring Wrench Open UD-Profile, Chrome-vanadium steel
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Double Ring Wrench Open UD-Profile, 400 Series, Chrome-vanadium steel, 395 mm LG, 46 x 50 mm WD
Metric
46 x 50
395
Not available in the webshop
Log in