

€8.31/ pieceexcl. VAT
€10.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8 |
Type | Double Open Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 89.5 mm |
VDE tested | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 11 g |
Wrench size small | 7 mm |
Wrench size large | 7 mm |
Thickness | 2.6 |
Head width small | 14.8 mm |
Head width large | 14.8 mm |
Height of head small | 2.6 mm |
Height of head large | 2.6 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Chromium-plated |
Surface treatment | Chromium-plated |
VDE tested | No |