Double Open Ended Spanner, 8 Series, 5.5 mm Small size, 5.5 mm Large size, Chrome-vanadium steel, 77.3 mm LG Metric No 77.3 €7.34 / piece Double Open Ended Spanner, 8 Series, 9 mm Small size, 9 mm Large size, Chrome-vanadium steel, 103.8 mm LG Metric No 103.8 €8.88 / piece Double Open Ended Spanner, 8 Series, 4 mm Small size, 4 mm Large size, Chrome-vanadium steel, 69 mm LG Metric No 69 €7.37 / piece Double Open Ended Spanner, 8 Series, 11 mm Small size, 11 mm Large size, Chrome-vanadium steel, 115.2 mm LG Metric No 115.2 €9.14 / piece Double Open Ended Spanner, 8 Series, 8 mm Small size, 8 mm Large size, Chrome-vanadium steel, 95.5 mm LG Metric No 95.5 €8.56 / piece Double Open Ended Spanner, 8 Series, 6 mm Small size, 6 mm Large size, Chrome-vanadium steel, 77.3 mm LG Metric No 77.3 €7.96 / piece Double Open Ended Spanner, 8 Series, 12 mm Small size, 12 mm Large size, Chrome-vanadium steel, 115.2 mm LG Metric No 115.2 €9.17 / piece Double Open Ended Spanner, 8 Series, 7 mm Small size, 7 mm Large size, Chrome-vanadium steel, 89.5 mm LG Metric No 89.5 €8.31 / piece Double Open Ended Spanner, 8 Series, 5 mm Small size, 5 mm Large size, Chrome-vanadium steel, 77.3 mm LG Metric No 77.3 €7.37 / piece Double Open Ended Spanner, 8 Series, 10 mm Small size, 10 mm Large size, Chrome-vanadium steel, 103.8 mm LG Metric No 103.8 €9.17 / piece Double Open Ended Spanner, 8 Series, 13 mm Small size, 13 mm Large size, Chrome-vanadium steel, 130.5 mm LG Metric No 130.5 €9.49 / piece Double Open Ended Spanner, 8 Series, 4.5 mm Small size, 4.5 mm Large size, Chrome-vanadium steel, 69 mm LG Metric No 69 €7.37 / piece