

€22.46/ pieceexcl. VAT
€27.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Metric |
Single wrench model | No |
Wrench width | 30 x 36 mm |
Length | 305 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Wrench size small | 30 mm |
Wrench size large | 36 mm |
Head width small | 62 mm |
Head width large | 74 mm |
Height of head small | 12.8 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Other |
VDE tested | No |