| Double Open Ended Spanner, 895 Series, 9 mm Small size, 11 mm Large size, Chrome-vanadium steel, 122 mm LG | Metric | No | 122 | | €4.94/piece |
| 895 30X36 Double open ended spanner 30x36 mm | Metric | No | 305 | | €22.46/piece |
| 895 14X15 Double open ended spanner 14x15 mm | Metric | No | 154 | | €6.91/piece |
| Double Open Ended Spanner, 895 Series, 41 mm Small size, 46 mm Large size, Chrome-vanadium steel, 380 mm LG | Metric | No | 380 | | €41.93/piece |
| Double Open Ended Spanner, 895 Series, 11 mm Small size, 13 mm Large size, Chrome-vanadium steel, 140 mm LG | Metric | No | 140 | | €5.83/piece |
| Double Open Ended Spanner, 895 Series, 36 mm Small size, 41 mm Large size, Chrome-vanadium steel, 343 mm LG | Metric | No | 343 | | €38.02/piece |
| Double open ended spanner - 8X10 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 17X19 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 19X22 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 6X7 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 46X50 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 16X17 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 10X13 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 19X24 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 13X15 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 55X60 | Metric | | | | Not available in the webshop |
| Double open ended spanner - 13X17 | Metric | | | | Not available in the webshop |