

€6.91/ pieceexcl. VAT
€8.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Metric |
Single wrench model | No |
Wrench width | 14 x 15 mm |
Length | 154 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Wrench size small | 14 mm |
Wrench size large | 15 mm |
Head width small | 30 mm |
Head width large | 32 mm |
Height of head small | 5.5 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Surface protection | Other |
VDE tested | No |