

€3.58/ pieceexcl. VAT
€4.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Hacksaw |
Length | 300 mm |
Model | Hack saw |
Isolation protection 1000 V | 0 |
Pit saw | Yes |
Saw blade | Single-sided |
Saw blade exchangeable | Yes |
Suitable for wood | No |
Suitable for plastic | Yes |
Suitable for stainless steel | No |
Suitable for steel | Yes |
Suitable for aluminium | Yes |
VDE tested | No |