Products
Brands
About Eriks
Customer service
BE - English
Home
Saw blade type 403 A - 405 A
Saw blade type 403 A - 405 A
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hacksaw
1
Length [mm]
300
1
Model
Hack saw
1
Log in to see your specific pricing.
Log in
1
of
Saw blade type 403 A - 405 A
Product
Type
Length [mm]
Model
Available
Price
excl. VAT
Product
Type
Length [mm]
Model
Available
Price
excl. VAT
403 A-405 A Saw blade, single-sided
Hacksaw
300
Hack saw
€3.58
/
piece
Log in