GEDORE

GEDORE 3290-8 Extension 3/4" 200 mm

  • ERIKS:23063144
  • Manufacturer:4010886627846
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated
Save to list

€36.94/ pieceexcl. VAT

€44.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/4"
Length
200 mm
Connection size
20 mm
Rectangular wrench
20 mm (3/4")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
No