Products
Brands
About Eriks
Customer service
BE - English
Home
3/4" extension type 3290
3/4" extension type 3290
Design: DIN 3123 B 20 ? ISO 3316, with security pin.
Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/4"
2
Length [mm]
200
1
400
1
Log in to see your specific pricing.
Log in
2
of
3/4" extension type 3290
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
3290-16 Extension 3/4" 400 mm
3/4"
400
€48.66
/
piece
3290-8 Extension 3/4" 200 mm
3/4"
200
€36.94
/
piece
Log in